Shop All VGA Connectors & Cables
Rca
Healthcare TV Jumper Cable, 1/4 to 1/4
Mfr # RCAJ-36-1414
Zoro # G3356717
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RCA J Model Televisions
- Color White
- Type 1/4 To 1/4
- Includes Cable
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # RCAJ-36-1414
- Zoro # G3356717
- UPC # 077348969573
- Country of Origin Korea, Republic of
- Category VGA Connectors & Cables
Dimensions
Depth | 36 in |
Overall Height | 2 in |
Overall Width | 36 in |
Overall Depth | 36 in |
Details
For Use With | RCA J Model Televisions |
Color | White |
Item | Healthcare TV Jumper Cable |
Type | 1/4 To 1/4 |
Includes | Cable |
Material | Cable |
Features | 1/4" Male Phono Jack to 1/4" Male Phono Jack |
Accessory Type | Healthcare TV Jumper Cable |
Product Type | Healthcare TV Jumper Cable |
Description
Healthcare TV Jumper Cable, For Use With RCA J Model Televisions, Color White, Overall Depth 36 in, Includes Cable, Overall Height 2 in, Overall Width 36 in, Product Type Healthcare TV Jumper Cable, Features 1/4 In. Male Phono Jack to 1/4 In. Male Phono Jack, Standards Not Applicable, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEPARROTT BlueParrott M300-XT BT Mono Hdst (M300XTSE)
- ENERGIZER Lithium 2032 3 V Electronic/Watch Battery 4 pk (2032BP-4)
- MIGHTY MAX BATTERY YTX14-BS Replacement for Kawasaki KVF700-A B D Prairie 700 4x4 2004 (YTX14-BS68)
- SIIG Siigs Thunderbolt 3 Active Cable Provides You Tbt3 The Highest Speed (CB-TB0011-S1)
- RCA Healthcare TV Jumper Cable, 1/4 to 6 Pin (RCAJ-36-146)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 6ft, White (6003)
- VERTIV Vga To Dvi-D Converted w/ Usb Bridge (TBR02)
- MASTER LOCK CABLE W/PADLOCK3/8X6' (8154DPF)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter (3N1DP2HVD-AX)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft (6373)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- Rca VGA Connectors & Cables