Shop All Hospitality TVs
Rca
Healthcare HDTV, 43" Screen Size
Mfr # J43HE843
Zoro # G9526916
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 2
- Height 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # J43HE843
- Zoro # G9526916
- Country of Origin Korea, Republic of
- Category Hospitality TVs
Dimensions
Height | 22 3/4 in |
Width | 38 1/2 in |
Depth | 3 1/8 in |
HDTV Screen Size | 43 in |
Overall Height | 22 1/8 in |
Overall Depth | 3 3/8 in |
Manufacturers Warranty Length | 2 yr |
Diagonal Screen Size | 43 in |
Overall Width | 38 in |
Description
Healthcare HDTV, Diagonal Screen Size 43 in, Overall Height 22 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 3 3/8 in, Overall Width 38 in, Weight 13.1 lb, Brightness 300 cd/sq m, VESA Pattern 200x200, Facility Type Healthcare, Resolution 1080p, Input Type Composite, Component Video, HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:1, Includes Power Cord, Includes Remote Control Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 24 Pack (ALAA24PP)
- ENERGIZER Alkaline E90 1.5 V Electronics Battery 2 pk (E90BP-2)
- ALLEN TEL Versatap Blank Module, White (AT31-15)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Yuasa YB9A-A, YB9AA (YB9A-A25)
- RCA Commercial HDTV, 36 3/4 in W, 3 1/4 in D (J40CE1220)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- RCA 28" Commercial HDTV, LED Flat Screen, 720p (J28CE820)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 30 lb. (43LT560H)
- Rca Hospitality TVs