Shop All VGA Connectors & Cables
Rca
Flat Coax Extension Cable
Mfr # VHFC015E
Zoro # G600690578
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cable Length 1.79 in
- Includes Flat Coax Extension Cable
- Overall Width 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # VHFC015E
- Zoro # G600690578
- UPC # 44476138393
- Country of Origin Philippines
- Category VGA Connectors & Cables
Dimensions
Cable Length | 1.79 in |
Overall Width | 0.57 in |
Details
Color | White |
Includes | Flat Coax Extension Cable |
Description
There's no need to drill through walls to install your antenna cable! The 18 in. RCA was designed and engineered to provide the easiest and safest method without the need for drilling. Plus, it's durable enough to withstand repeated impact/bending, and the 3 GHz low-loss design supports HDTV-CATV and satellite applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brandtech 705025 Battery (705025 BATTERY BRANDTECH)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BSGEL62)
- RCA Healthcare TV Jumper Cable, 1/4 to 6 Pin (RCAJ-36-146)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- ROCSTOR Mini Displayport To Vga Adapter - 1 X (Y10A104-W1)
- QVS 4 Computers Share 2 Parallel IEEE1284 Printers Autoswitch (MK42FBPP)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- COMPREHENSIVE HR Pro Series VGA HD 15 Pin Plug to Plug Cables 50 ft (VGA15P-P-50HR)
- SIIG Distributes Vga Signal From 1 Source To 2 Displays (CE-VG0A11-S1)
- Rca VGA Connectors & Cables