Shop All HDMI Cables
Rca
Digital Plus 6 ft. HDMI Cable
Mfr # DH6HHF
Zoro # G0193603
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 6 ft
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # DH6HHF
- Zoro # G0193603
- UPC # 44476042546
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | HDMI |
Product Type | A/V Cable |
Description
The RCA Digital Plus 6 ft. HDMI cable transfers uncompressed high definition video and multichannel digital audio including surround sound. This cable allows the transfer of digital audio and video in a single cable, permitting a less confusing mess of wires and organized home theater center. The HDMI connector is small, which makes it is ideal for installers and in wall use. HDMI cables can be used with HDTV's, receivers, DVD players, game consoles, cable and satellite set-top boxes and DVRs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 12-793 Emergency Lighting 5AH AGM Monobloc X Cell Battery (12-793 EMERGENCY LIGHTING 5AH AGM MONOBLOC X CELL)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery (ML22-1231210111111)
- 3M Optically Clear Adhesiv 8211, 12 inx33 yd (8211)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replacement for Sola S3K2U2200-5 + 12V 1Amp Charger (ML7-12CHCOMBO3362)
- RCA 1 HDMI Port to 3 HDMI Port Switcher Adapter (DHSWITCHE)
- RCA HDMI to Composite Video Adapter (DHCOMF)
- RCA Bare Copper Shielding 12 ft. HDMI Cable (VH12HHR)
- RCA Digital Plus 3 ft. HDMI Cable (DH3HHF)
- RCA Digital Plus 12 ft. HDMI Cable (DH12HHF)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 12Ft (HDMIMM12-AX)
- Rca HDMI Cables