Shop All HDMI Cables
Rca
Digital Plus 3 ft. HDMI Cable
Mfr # DH3HHF
Zoro # G0194267
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 3 ft
- Features Audio Return Channel (ARC)
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # DH3HHF
- Zoro # G0194267
- UPC # 44476042539
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 3 ft |
Details
Cable Type | HDMI |
Features | Audio Return Channel (ARC) |
Product Type | A/V Cable |
Description
The RCA Digital Plus 3 ft. HDMI Cable transfers uncompressed high-definition video and multichannel digital audio including surround sound. The RCADH3HHV allows the transfer of digital audio and video in a single cable, permitting a less confusing mess of wires and organized home theater center. The HDMI connector is small, which makes it ideal for installers and in-wall connections between HDTVs, receivers, DVD players, game consoles, cable and satellite set-top boxes and DVRs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D SECURITY TV Remote Control Security Device, 5PK (SR9053-5)
- FELLOWES Keyboard Wrist Rest, Black, 18x3" (FEL9252101)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP25112474)
- ILC Replacement for Motorola Cs3070 (CS3070 MOTOROLA)
- RCA HDMI to Composite Video Adapter (DHCOMF)
- RCA 1 HDMI Port to 3 HDMI Port Switcher Adapter (DHSWITCHE)
- RCA Digital Plus 12 ft. HDMI Cable (DH12HHF)
- RCA Bare Copper Shielding 12 ft. HDMI Cable (VH12HHR)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- MANHATTAN 1080P Mini Displayport To Hdmi Cable (153249)
- Rca HDMI Cables