Shop All HDMI Cables
Rca
Digital Plus 12 ft. HDMI Cable
Mfr # DH12HHF
Zoro # G0194206
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 12 ft
- Shielding Yes
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # DH12HHF
- Zoro # G0194206
- UPC # 44476042553
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 12 ft |
Details
Cable Type | HDMI |
Shielding | Yes |
Product Type | A/V Cable |
Description
The RCA Digital Plus 12 ft. HDMI cable transfers uncompressed high definition video and multi channel digital audio including surround sound. This cable allows the transfer of digital audio and video in a single cable, permitting a less confusing mess of wires and organized home theater center. The HDMI connector is small, which makes it is ideal for installers and in wall use. HDMI cables can be used with HDTV's, receivers, DVD players, game consoles, cable and satellite set-top boxes and DVRs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- MIDLAND RADIO Battery Pack MB400 (MRB400)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for EverStart ES20LBS Powersport (YTX20L-BS349)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- RCA HDMI to Composite Video Adapter (DHCOMF)
- RCA Digital Plus 3 ft. HDMI Cable (DH3HHF)
- RCA 1 HDMI Port to 3 HDMI Port Switcher Adapter (DHSWITCHE)
- RCA Bare Copper Shielding 12 ft. HDMI Cable (VH12HHR)
- UNIRISE USA This Usb-C To Hdmi Cable Allows You To Connect Your Usb Type C (USBC-HDMI-06F)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- Rca HDMI Cables