Shop All TV Mounts & Stands
Rca Commercial
Hospitality TV, LED, 85", 3840 x 2160
Mfr # J85PT1440
Zoro # G601728331
product price: $4,118.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,118.99
Free 30-Day Returns
Key Features
- Height 44 in
- Width 76 1/4 in
- Weight Capacity 128 lb
- Display Type LED
- Overall Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca Commercial
- MFR # J85PT1440
- Zoro # G601728331
- UPC # 811635023216
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 44 in |
Width | 76 1/4 in |
Overall Height | 44 in |
Depth | 3 5/8 in |
Overall Depth | 3 5/8 in |
Overall Width | 76 1/4 in |
HDTV Screen Size | 85 in |
Cord Length | 66 in |
Manufacturers Warranty Length | 2 yr |
Diagonal Screen Size | 85 in |
Description
Hospitality LED TV, Diagonal Screen Size 85 in, Overall Height 44 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 5/8 in, Overall Width 76 1/4 in, Weight 128 lb, Brightness 300 cd/sq m, VESA Pattern 800x400, Facility Type Hospitality, Resolution 4K, Input Type Mini Composite, Coaxial Cable Input, HDMI, MTI In, RS232, USB, Mini Component Video, Audio Output Type Headphone, Contrast Ratio 5,000:1, Cord Length 66 in
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- ILC Replacement for APC Smart UPS 2200 (SMART UPS 2200 APC)
- RAM MOUNTS Replacement for RAM Mounts Ram-234-5u (RAM-234-5U RAM MOUNTS)
- OMNICEL ER14250 3.6V 1/2AA Lithium Standard Battery Button Top AMR Backup (ER14250/S)
- MOUNT-IT Desktop Standing Desk Converter (MI-7934)
- MOUNT-IT TV Wall Mount With Full 360 Degree Rotat (MI-1246F)
- VADDIO In-Wall Enclosure For Vaddio P (999-2225-018)
- STANLEY Fixed Large Wall Mount Shelf, 10 lb. Capacity (ATS-124)
- RCA Flat Panel Tilt TV Wall Mount Bracket, 80 lb. Capacity (JM2000)
- MOUNT-IT Full Motion TV Wall Mount MI-2042L (MI-2042L)
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- Rca Commercial TV Mounts & Stands