Shop All TV Mounts & Stands
Rca Commercial
Hospitality TV, LED, 75", 3840 x 2160
Mfr # J75PT1440
Zoro # G301728327
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,160.99
Free 30-Day Returns
Key Features
- Height 38 1/8 in
- Width 66 3/8 in
- Weight Capacity 64.5 lb
- Overall Depth 3 1/2 in
- Overall Width 66 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rca Commercial
- MFR # J75PT1440
- Zoro # G301728327
- UPC # 811635023209
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 38 1/8 in |
Width | 66 3/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 66 3/8 in |
Overall Height | 38 1/8 in |
Depth | 3 1/2 in |
HDTV Screen Size | 75 in |
Diagonal Screen Size | 75 in |
Manufacturers Warranty Length | 2 yr |
Cord Length | 66 in |
Description
Hospitality LED TV, Diagonal Screen Size 75 in, Overall Height 38 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 1/2 in, Overall Width 66 3/8 in, Weight 65.4 lb, Brightness 300 cd/sq m, VESA Pattern 600x400, Facility Type Hospitality, Resolution 4K, Input Type HDMI, Component Audio, Coaxial Cable Input, USB, Audio Output Type Headphone, Contrast Ratio 5,000:1, Cord Length 66 in, Includes Batteries, Power Cord
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Jump N Carry JNC105 (ML22-12GEL464)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- VTI MANUFACTURING VTI Manufacturing EGR404S 4 Silver Poles 4 Clear Glass Shelves AV Stand (EGR404S)
- MOUNT-IT Ceiling Tilt TV Mount 32-70" TVs (MI-509L)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Monitors (MI-2752)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- FIRESTIK Firestik WTP4A Tilt Plate Widget Mount with K4A (WTP4A)
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- Rca Commercial TV Mounts & Stands