Shop All LED TVs
Rca
Commercial HDTV, Commercial, LED, 32 in
Mfr # J32BE1222
Zoro # G401790316
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV High Definition Type Full High Definition
- HDMI Inputs 3
- Height 17 3/8 in
- Width 29 3/4 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17 3/8 in |
Width | 29 3/4 in |
Depth | 3 in |
HDTV Screen Size | 32 in |
Diagonal Screen Size | 32 in |
Overall Width | 29 3/4 in |
Overall Height | 17 3/8 in |
Overall Depth | 3 in |
Description
Commercial HDTV, Diagonal Screen Size 32 in, Overall Height 17 3/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 3 in, Overall Width 29 3/4 in, Weight 8.1 lb, Brightness 200 cd/sq m, VESA Pattern 200x100, Facility Type Commercial, Resolution 1080p, Input Type Coaxial Cable Input, HDMI, Includes Remote Control No, Includes Sleep Timer Yes, Includes V-Chip Yes, Number of Coaxial Cable Inputs 1, Number of Component Video Inputs 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIPS 20degree (KH8720)
- MAXELL Solids Headphones, 5 ft Cord, Black (290103)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- TP-LINK AC750 Travel Router, TLWR902AC (TL-WR902AC)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- RCA Hospitality HDTV, Hospitality, LED, 65 in (J65PT1441)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1220)
- RCA Healthcare Personal System, 14" HDTV (HEALTHCARE14KIT)
- RCA Hospitality HDTV, Hospitality, LED, 55 in (J55PT1441)
- RCA Hospitality HDTV, Hospitality, LED, 32 in (J32PT1240)
- RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PT1440)
- Rca LED TVs