Shop All Hospitality TVs
Rca
Commercial HDTV, 36 3/4 in W, 3 1/4 in D
Mfr # J40CE1220
Zoro # G102695392
original price:
$507.99
6% off
new price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV High Definition Type High Definition
- HDTV WiFi Compatible No
- HDMI Inputs 3
- Height 21 3/4 in
- Width 36 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # J40CE1220
- Zoro # G102695392
- UPC # 811635023513
- Country of Origin China
- Category Hospitality TVs
Dimensions
Height | 21 3/4 in |
Width | 36 3/4 in |
Depth | 3 1/4 in |
HDTV Screen Size | 40 in |
Overall Height | 21 3/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 36 3/4 in |
Diagonal Screen Size | 40 in |
Description
Commercial HDTV, Diagonal Screen Size 40 in, Overall Height 21 3/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 3 1/4 in, Overall Width 36 3/4 in, Weight 16.3 lb, Brightness 220 cd/sq m, VESA Pattern 200x200, Facility Type Commercial, Resolution 1080p, Input Type Coaxial Cable Input, HDMI, Includes Sound Leveler Yes, Includes V-Chip Yes, Number of Coaxial Cable Inputs 1
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- ILC Replacement for Symbol 82-111734-01 (82-111734-01 SYMBOL)
- BLUE MICROPHONES Blue Microphones 2070 Yeti Microphone - Blackout (2070)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- RCA 28" Commercial HDTV, LED Flat Screen, 720p (J28CE820)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- RCA Healthcare HDTV, 43" Screen Size (J43HE843)
- LG COMMERCIAL Healthcare HDTV, LED Display, 720 Res. (24LT572MBUB)
- Rca Hospitality TVs