Shop All LED TVs
Rca Commercial
Commercial HDTV, 50
Mfr # J50PT1440
Zoro # G510607482
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Refresh Rate 60 Hz
- VESA Pattern 400x200
- Number of HDMI Inputs 3
- Overall Depth 6 3/4 in
- Number of Coaxial Cable Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca Commercial
- MFR # J50PT1440
- Zoro # G510607482
- UPC # 811635022219
- Country of Origin China
- Category LED TVs
Dimensions
Overall Depth | 6 3/4 in |
Overall Width | 31 1/2 in |
Cord Length | 66 in |
Overall Height | 51 1/4 in |
Manufacturers Warranty Length | 2 yr |
Diagonal Screen Size | 50 in |
Description
Hospitality HDTV, Diagonal Screen Size 50 in, Overall Height 51 1/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 6 3/4 in, Overall Width 31 1/2 in, Weight 22.1 lb, Brightness 230 cd/sq m, VESA Pattern 400x200, Facility Type Hospitality, Resolution 4K, Input Type Mini Composite, Coaxial Cable Input, HDMI, MTI In, RS232, USB, Mini Component Video, Audio Output Type RCA, Cord Length 66 in, Includes Power Cord, Includes Remote Control Yes
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- ILC Replacement for Panasonic Lc-r123r4p (LC-R123R4P PANASONIC)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- MIGHTY MAX BATTERY 12V 110AH Battery Replacement for AGM-type, 110 Amp, Model# UB 121100 (ML110-1243)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PT1440)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1220)
- LG UHD TV, 55", Commercial, LG (55UT343H)
- Rca Commercial LED TVs