Shop All LED TVs
Rca Commercial
Commercial HDTV, 43
Mfr # J43CE1420
Zoro # G510607222
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Refresh Rate 60 Hz
- Display Type LED
- Input Type Coaxial Cable Input, Component Video, Composite, HDMI, USB
- Overall Depth 3 3/4 in
- Overall Width 38 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rca Commercial
- MFR # J43CE1420
- Zoro # G510607222
- UPC # 811635023988
- Country of Origin China
- Category LED TVs
Dimensions
Overall Depth | 3 3/4 in |
Overall Width | 38 1/8 in |
Diagonal Screen Size | 43 in |
Overall Height | 24 7/8 in |
Details
Screen Refresh Rate | 60 Hz |
Display Type | LED |
Input Type | Coaxial Cable Input, Component Video, Composite, HDMI, USB |
Weight | 19.3 lb |
VESA Pattern | 200x200 |
Brightness | 190 cd/sq m |
Item | Commercial HDTV |
Resolution | 4K |
Maximum Screen Resolution | 3840 x 2160 |
Facility Type | Commercial |
Description
Commercial HDTV, Diagonal Screen Size 43 in, Overall Height 24 7/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 3/4 in, Overall Width 38 1/8 in, Weight 19.3 lb, Brightness 190 cd/sq m, VESA Pattern 200x200, Facility Type Commercial, Resolution 4K, Input Type Coaxial Cable Input, Component Video, Composite, HDMI, USB
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery It-yb12350-t16 12 Volt 35ah Sealed Lead Acid Battery (IT-YB12350-T16 12 VOLT 35AH SEALED LEAD ACID BATT)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- PANASONIC Panasonic:Panasonic CR2016 3V Lithium Battery, PK 5 (Pan-CR2016)
- RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PT1440)
- RCA COMMERCIAL Commercial HDTV, 50 (J50PT1440)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- RCA Hospitality HDTV, Hospitality, LED, 55 in (J55PT1441)
- Rca Commercial LED TVs