Shop All Universal Remotes
Rca
Big-Button 3-Device Universal Remote w/Streaming and Dual Navigation
Mfr # RCR313BR
Zoro # G0416632
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Product Type Universal Remote Control
- Battery Size AA
- Features Backlit Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rca
- MFR # RCR313BR
- Zoro # G0416632
- UPC # 44476103360
- Country of Origin China
- Category Universal Remotes
Dimensions
Battery Size | AA |
Details
Number of Batteries | 2 |
Product Type | Universal Remote Control |
Features | Backlit Keypad |
Description
The 3-Device Big Button Universal Remote with Streaming and Dual Navigation from RCA has the capacity to control up to six components and makes juggling remotes a thing of the past. It comes with streaming and dual navigation, auto code search, brand/manual code searches and direct code entry and also offers volume and transport key punch-through. This ultra-convenient universal remote also features large buttons, a partially backlit keypad and a hand-comfort design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Marine Binocular, 7 x 50 Magnification, Porro Prism, 380 ft @ 1000 yd Field of View (137501)
- ALLSOP Metal Art Organizer 5 Monitor, 18 x 11.8 x 5.1, Black (32166)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- BLOW OFF Blow Off 152a, Duster, 10 oz. (152-112-226)
- RCA Antimicrobial Learning Universal Remote (PC100)
- RCA Indoor Matching Transformer (VH54R/LVH54N)
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- RCA IR Guest Remote Control, Black (KM38R02)
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- NOSO Brightstar BR100B Universal TV Remote Pack of 10, 10PK (BR100B-10)
- Rca Universal Remotes