Shop All Hospitality TVs
Rca
32" Healthcare HDTV, LED Flat Screen, 768p
Mfr # J32HE844
Zoro # G5786715
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 32"
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # J32HE844
- Zoro # G5786715
- Country of Origin Korea, Republic of
- Category Hospitality TVs
Dimensions
Screen Size | 32" |
Height | 20 1/8 in |
Width | 31 1/4 in |
Depth | 2 5/8 in |
TV Screen Size Range | 28" to 32" |
HDTV Screen Size | 32 in |
Overall Width | 28 1/4 in |
Overall Height | 17 1/4 in |
Overall Depth | 3 1/4 in |
Manufacturers Warranty Length | 2 yr |
Diagonal Screen Size | 32 in |
Description
Healthcare HDTV, Diagonal Screen Size 32 in, Overall Height 17 1/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1366 x 768, Overall Depth 3 1/4 in, Overall Width 28 1/4 in, Weight 9.1 lb, Brightness 280 cd/sq m, VESA Pattern 200x100, Facility Type Healthcare, Resolution 720p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 10,000:1, Includes Power Cord, Includes Remote Control Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- ULTRALAST Headset Battery, XP Deus WS1, WS2, WS3, WS4, WS5 (HS-XPDWS1)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (2/3AAA-400NMNT)
- RCA Healthcare HDTV, 43" Screen Size (J43HE843)
- RCA 28" Commercial HDTV, LED Flat Screen, 720p (J28CE820)
- RCA Commercial HDTV, 36 3/4 in W, 3 1/4 in D (J40CE1220)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 18 lb. (32LT570H)
- Rca Hospitality TVs