Shop All Hospitality TVs
Rca
22" Long Term Care HDTV, LED Flat Screen, 1920p
Mfr # J22BE1221
Zoro # G3889545
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 22"
- HDTV High Definition Type Ultra High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # J22BE1221
- Zoro # G3889545
- UPC # 811635020000
- Country of Origin China
- Category Hospitality TVs
Dimensions
Screen Size | 22" |
Height | 14 1/8 in |
Width | 21 in |
Depth | 1 7/8 in |
TV Screen Size Range | 27" and Under |
HDTV Screen Size | 22 in |
Diagonal Screen Size | 22 in |
Overall Height | 14 1/8 in |
Overall Depth | 1 7/8 in |
Overall Width | 21 in |
Description
Commercial HDTV, Diagonal Screen Size 22 in, Overall Height 14 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 1 7/8 in, Overall Width 21 in, Weight 6.5 lb, Brightness 250 cd/sq m, VESA Pattern 200x100, Facility Type Commercial, Resolution 1080p, Input Type Coaxial Cable Input, HDMI, Contrast Ratio 10,000:1, Includes Power Cord, Includes Remote Control Yes, Includes Simulated Surround Sound Yes, Includes Sleep Timer Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- ILC Replacement for Dell T114c (T114C DELL)
- ERGOTECH 7Flex Single Monitor Arm (7FLEX-ETCN-104)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- RCA 28" Commercial HDTV, LED Flat Screen, 720p (J28CE820)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- RCA Healthcare HDTV, 43" Screen Size (J43HE843)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- RCA Commercial HDTV, 36 3/4 in W, 3 1/4 in D (J40CE1220)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- LG ELECTRONICS 32" Healthcare HDTV, LED Flat Screen, 1080p (32LT572M)
- Rca Hospitality TVs