Shop All Hospitality TVs
Rca
14" healthcare HDTV, LED Flat Screen
Mfr # J14HV840
Zoro # G4151799
original price:
$559.99
5% off
new price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size 14"
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # J14HV840
- Zoro # G4151799
- Country of Origin China
- Category Hospitality TVs
Dimensions
Screen Size | 14" |
Height | 9 1/8 in |
Width | 13 1/2 in |
Depth | 2 1/4 in |
HDTV Screen Size | 14 in |
TV Screen Size Range | 27" and Under |
Overall Height | 9 1/4 in |
Diagonal Screen Size | 14 in |
Overall Depth | 2 1/4 in |
Overall Width | 13 1/2 in |
Manufacturers Warranty Length | 2 yr |
Description
Healthcare HDTV, Diagonal Screen Size 14 in, Overall Height 9 1/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 2 1/4 in, Overall Width 13 1/2 in, Weight 5.2 lb, Brightness 200 cd/sq m, VESA Pattern 400x400, Facility Type Healthcare, Resolution 1080p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 10,000:1, Includes Remote Control Yes, Includes Simulated Surround Sound Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Liebert Gxt240VBATT - 6 Pack (ML7-12MP636171496921582)
- DURACELL Specialty High-Power Lithium Battery, 245, 6V (DL245BPK)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- RCA Healthcare HDTV, 43" Screen Size (J43HE843)
- RCA Commercial HDTV, 36 3/4 in W, 3 1/4 in D (J40CE1220)
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- RCA 28" Commercial HDTV, LED Flat Screen, 720p (J28CE820)
- LG ELECTRONICS 28" Healthcare HDTV, LED Flat Screen, 768p (28LN572M)
- Rca Hospitality TVs