Shop All Window & Wall Air Conditioners
Rca
115V, 450 sq. ft. BtuH, 19.76 W.
Mfr # RACE1224-6COM
Zoro # G305671391
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- BtuH Cooling 450 sq. ft.
- Width 19.76
- Height 15.16
- Includes Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rca
- MFR # RACE1224-6COM
- Zoro # G305671391
- UPC # 58465822385
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 19.76 |
Height | 15.16 |
Depth | 24.52 |
Power Cord Length | 21.5 |
Details
Voltage | 115V |
BtuH Cooling | 450 sq. ft. |
Includes | Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries |
Control Type | Yes |
BtuH | 12000 |
For Use With | Home Use |
Dehumidification | Yes |
Features | Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control |
Operation Mode - Air Conditioners and Heat Pumps | A/Cs and Fans |
Green Certification or Other Recognition | No |
Color | White |
Weight | 63.9 |
Description
The RCA 12,000 BTU window air conditioner is perfect for cooling a room up to 450 square feet. This window-mounted unit features electronic controls for customizable comfort. Three cooling speeds cool your home and comfort doesn't stop there as the unit also has three fan speeds and a dehumidification mode. The adjustable air louvers allow you to direct the air exactly where you want to be cool. Easy-clean washable mesh air filter helps clear the air of dust particles during cooling. The easy install window mounting kit makes installation a breeze so you can get your home cooler faster.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 48 In, Galvanized Steel (1WBV5)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- SUPCO Locking Cap, 5/16", PK50 (CD2295-50)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW7)
- RCA 115V, 400 sq. ft. BtuH, 19.76 W. (RACE1024-6COM)
- RCA 115V, 250 sq. ft. BtuH, 15.98 W. (RACE8024-6COM)
- RCA 115V, 150 sq. ft. BtuH, 15.98 W. (RACE6024-6COM)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KEL24A35B)
- KEYSTONE 8,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW08CE)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 19 3/4 in W. (KCQ06A10A)
- Rca Window & Wall Air Conditioners