Shop All Window & Wall Air Conditioners
Rca
115V, 150 sq. ft. BtuH, 15.98 W.
Mfr # RACE6024-6COM
Zoro # G205671392
original price:
$302.99
9% off
new price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- BtuH Cooling 150 sq. ft.
- Width 15.98
- Height 12.52
- Includes Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rca
- MFR # RACE6024-6COM
- Zoro # G205671392
- UPC # 58465822392
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 15.98 |
Height | 12.52 |
Depth | 16.85 |
Power Cord Length | 15.2 |
Details
Voltage | 115V |
BtuH Cooling | 150 sq. ft. |
Includes | Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries |
Amps | 3.9 A |
For Use With | Home Use |
Operation Mode - Air Conditioners and Heat Pumps | A/Cs and Fans |
Green Certification or Other Recognition | No |
Color | White |
Weight | 37.26 |
Control Type | Yes |
BtuH | 6000 |
Features | Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control |
Description
The RCA 6,000 BTU window air conditioner is perfect for cooling a room up to 250 square feet. This window-mounted unit features electronic controls for customizable comfort. Three cooling speeds cool your home and comfort doesn't stop there as the unit also has three fan speeds and a dehumidification mode. The adjustable air louvers allow you to direct the air exactly where you want to be cool. Easy-clean washable mesh air filter helps clear the air of dust particles during cooling. The easy install window mounting kit makes installation a breeze so you can get your home cooler faster.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- WATTS Lf3L-3/4-150 Lead Free Pressure (LF3L-3/4-1)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev9612-55 (EV9612-55)
- RCA 115V, 250 sq. ft. BtuH, 15.98 W. (RACE8024-6COM)
- RCA 115V, 450 sq. ft. BtuH, 19.76 W. (RACE1224-6COM)
- RCA 115V, 400 sq. ft. BtuH, 19.76 W. (RACE1024-6COM)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANDL)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- GLOBAL INDUSTRIAL 10000 BTU Window Air Conditioner, Cool Only, Wifi Enabled, 115V (293069)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KES12A33A)
- Rca Window & Wall Air Conditioners