Shop All Electric Polishers And Buffers
Rbl Products
RBL Products RBL-22003 21 mm Big Orbit Cordless Polisher
Mfr # RBL-22003
Zoro # G003785925
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rbl Products
- MFR # RBL-22003
- Zoro # G003785925
- UPC # 689427220033
- Country of Origin China
- Category Electric Polishers And Buffers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 21Mm random orbit
- 60 Minute battery life
- Excellent for gel coats
- Voltage: 21 V
- Battery: 4.0h Li-Battery
- Random orbit: 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- KO-KEN Socket set 12 Point 13 pieces 1/2 Sq. Drive (4252M)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- HARDIN 700-3000 RPM Pipe Polisher 800W Includes 36, 60, 120, 180 & 240 Grit Aluminum Oxide Sanding Belts (HPG-331-K)
- HARDIN 5" Var Spd Polisher, Triad Planetary Concrete Wet Polisher Base w/12 pc 4" Diamond Polishing Pad Set (BRTTRIAD12)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- HARDIN VS5 Var Spd Wet Grinder Polisher, Dust Shroud, 4" Diamond Turbo Cup Wheel, 8 pc 5" Diamond Pad Set (GHCCGRINDPOLSET)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- Rbl Products Finishing Tools