Shop All Drug Test Kits
Rbl Products
RBL Products 104 4 3 in. x 115 ft. AutoMask Refill Roll
Mfr # 104
Zoro # G004167416
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rbl Products
- MFR # 104
- Zoro # G004167416
- UPC # 689427001045
- Country of Origin China
- Category Drug Test Kits
Description
Features
- 43 in. x 115 ft. AutoMask Refill Roll.
- Lint free! Eliminates risk of masking paper fiber contamination.
- Ultimate solvent bleed-thru resistance. Even paint stripper can't penetrate it.
- Resists heat up to 230°F (110°C).
- Completely waterproof - wet sand - wet sand - wet sand.
- AutoMask and Supersized AutoMask Plastic Film is recyclable.
- AutoMask and Supersized AutoMask system uses high quality, 3_4 in. &11_2 in. automotive grade masking tape.
- Anti-static.
- Superior flexibility.
- Resists splitting.
- Easy to remove.
- No adhesive transfer.
- Compactibility - wads up into small, space-saving,throw-away balls. Conserves disposal space up to 70%.
- Item Weight - 1.15 lbs.
- Case Quantity - 12.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP0)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- LOVIBOND Turbidimeter Kit, Tb350 IR (194300)
- MICRO ESSENTIAL LAB Hydrion pH Spill Stiks 10 each/container 6" L x 1" W, 10PK (PLS1559)
- MICRO ESSENTIAL LAB pHydrion INSTA-CHEK Paper 50' L x .5" W (PLS236)
- CTL SCIENTIFIC SUPPLY Fluoride Detection Test Paper 2.75" L x 0.75" W, 200PK (GEN179)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- Rbl Products Drug Test Kits