Shop All Quick Connect Fittings
Rbl Products
1/4in PLUG MALE N
Mfr # 613
Zoro # G512341520
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
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
- Brand Rbl Products
- MFR # 613
- Zoro # G512341520
- Country of Origin Denmark
- Category Quick Connect Fittings
Description
Increased air flow efficiency conserves compressed air and increases pneumatic power to each line running off the air compressor. Thepower flow couplers air chamber is completely open, unblocked by springs, coils or mechanical assembly. This allows unrestricted air flow through the coupler passageway and through teh full flow ported plug. Increased air flow efficiency conserves compressed air | increases pneumatic power to each line running off the air compressor | The power flow couplers air chamber is completely open, unblocked by springs, coils or mechanical assembly. This allows unrestricted air flow through the coupler passageway and through the full flow ported plug.
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
- DAYTON AC Gearmotor, 2.6 in-lb Max. Torque, 55 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE44)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- MILTON INDUSTRIES BODY MALE 1/4" (MI716)
- FOSTER Industrial Plug, 1/4" MPT (10-3)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E668)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- PRIMEFIT 3/8" Dessicant Dryer Filter (D3802)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- Rbl Products Hose Fittings