Shop All Water and Steam Boilers
Rbi
Commercial Water Heater, NG, Gray, 32 In. H
Mfr # 33SW0250N0E1A0GA9056G1J2
Zoro # G9860654
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,779.99
Free 30-Day Returns
Key Features
- Fuel NG
- AHRI Net BtuH 182,000 BtuH
- BtuH Input 250,000
- Ignition Type Electronic
- Width 26 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rbi
- MFR # 33SW0250N0E1A0GA9056G1J2
- Zoro # G9860654
- Country of Origin Canada
- Category Water and Steam Boilers
Dimensions
Width | 26 1/4 in |
Depth | 25 1/4 in |
Height | 32 in |
Pipe Size Return | 1 1/2 in |
Vent Dia. | 8 in |
Pipe Size Supply | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 26 1/4 in |
Connection Size | 3/4 in |
Return Connection Size | 1 1/2 in |
Overall Dimensions - H x W x D | 32 in x 26 1/4 in x 25 1/4 in |
Vent Diameter | 5 in |
Overall Height | 32 in |
Overall Depth | 25 1/4 in |
Supply Connection Size | 1 1/2 in |
Description
Heating Method Hot Water, AHRI Net BtuH 182,000 BtuH, Heating Capacity Input 250,000 BtuH, Heating Capacity Output 205,000 BtuH, Annual Fuel Utilization Efficiency 82 Percent, Boiler Type Commercial Gas Fired Water Heater, Vent Diameter 5 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Spectrum, Overall Height 32 in, Overall Width 26 1/4 in, Overall Depth 25 1/4 in, Compatible with Product Type HVAC and Refrigeration, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON FLAREMATE, 40 PC COMBO KIT (4177-20)
- ERIE Actuator, N/O, On/Off, 120V (AG23B020)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUX7)
- AAON MTR 11230V1750 ECM GENTEQ (V36190)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0300N0E1A0GA9056G1J2)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0400N0E1A0GA9061G1J2)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI172ELPZZPSU)
- WATTS 9Ds-1/2-M3 Bfp Atmospheric Vent (9DS-1/2-M3)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2In. H (FWZ080BOLT1SSU)
- Rbi Water and Steam Boilers