Shop All Water and Steam Boilers
Rbi
Commercial Water Heater, NG, 32 In. H
Mfr # 33SW0300N0E1A0GA9056G1J2
Zoro # G9860645
product price: $5,101.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$5,101.99
Free 30-Day Returns
Key Features
- Fuel NG
- AHRI Net BtuH 214,000 BtuH
- BtuH Input 301,000
- Ignition Type Electronic
- Width 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rbi
- MFR # 33SW0300N0E1A0GA9056G1J2
- Zoro # G9860645
- Country of Origin Canada
- Category Water and Steam Boilers
Dimensions
Width | 29 5/8 in |
Depth | 25 1/4 in |
Height | 32 in |
Manufacturers Warranty Length | 5 yr |
Pipe Size Supply | 1 1/2 in |
Vent Dia. | 8 in |
Pipe Size Return | 1 1/2 in |
Overall Width | 29 5/8 in |
Connection Size | 3/4 in |
Overall Depth | 25 1/4 in |
Vent Diameter | 5 in |
Return Connection Size | 1 1/2 in |
Supply Connection Size | 1 1/2 in |
Overall Height | 32 in |
Overall Dimensions - H x W x D | 32 in x 29 5/8 in x 25 1/4 in |
Description
Heating Method Hot Water, AHRI Net BtuH 214,000 BtuH, Heating Capacity Input 301,000 BtuH, Heating Capacity Output 247,000 BtuH, Annual Fuel Utilization Efficiency 82 Percent, Boiler Type Commercial Gas Fired Water Heater, Vent Diameter 5 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Spectrum, Overall Height 32 in, Overall Width 29 5/8 in, Overall Depth 25 1/4 in, Compatible with Product Type HVAC and Refrigeration, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR9)
- FIREYE Chassis with Non-Self Check A, 120V (YB110UV)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0400N0E1A0GA9061G1J2)
- RBI Commercial Water Heater, NG, Gray, 32 In. H (33SW0250N0E1A0GA9056G1J2)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 90,000 BTU Input (i090SN)
- WATTS 9Dm2-3/4 Bfp Atmospheric Vent (9DM2-3/4)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI138ENPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2 In. H (FWZ100BOLT1SSU)
- Rbi Water and Steam Boilers