Shop All Water and Steam Boilers
This Product is Discontinued
Rbi
Commercial Water Heater, Gray, 32 In. H (Discontinued)
Mfr # 33SW0150N0E1A0GA9056G1J2
Zoro # G9860663
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fuel NG
- AHRI Net BtuH 109,000 BtuH
- BtuH Input 150,000
- Ignition Type Electronic
- Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rbi
- MFR # 33SW0150N0E1A0GA9056G1J2
- Zoro # G9860663
- Country of Origin Canada
- Category Water and Steam Boilers
Dimensions
Width | 19 1/2 in |
Depth | 25 1/4 in |
Height | 32 in |
Pipe Size Return | 1 1/2 in |
Vent Dia. | 6 in |
Pipe Size Supply | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 32 in |
Vent Diameter | 5 in |
Connection Size | 1/2 in |
Return Connection Size | 1 1/2 in |
Overall Depth | 25 1/4 in |
Supply Connection Size | 1 1/2 in |
Overall Dimensions - H x W x D | 32 in x 19 1/2 in x 25 1/4 in |
Overall Width | 19 1/2 in |
Description
Heating Method Hot Water, AHRI Net BtuH 109,000 BtuH, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 123,000 BtuH, Annual Fuel Utilization Efficiency 82 Percent, Boiler Type Commercial Gas Fired Water Heater, Vent Diameter 5 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Spectrum, Overall Height 32 in, Overall Width 19 1/2 in, Overall Depth 25 1/4 in, Compatible with Product Type HVAC and Refrigeration, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.