Rbi Bearing

Double Sealed Bearing 0.66 Id, 1.57 Od, 11/16 Width, 150763


product price: $15.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outside Dia. (In.) 1.5748 in. (40 MM)
  • Width (In.) .6890 in. (11/16 in.) (17.5 MM)
  • Weight 0.21 lbs.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. (In.) 1.5748 in. (40 MM)
Width (In.) .6890 in. (11/16 in.) (17.5 MM)

Details

Weight 0.21 lbs.

Description

For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.