Shop All Radial Ball Bearings
Rbc
Radial Ball Bearing, Ball, 1.0625 In. Bore
Mfr # B541DD FS428
Zoro # G8517966
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 1.0625 in
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rbc
- MFR # B541DD FS428
- Zoro # G8517966
- UPC # 637400551155
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.0625 in |
Outside Dia. | 1.5 in |
Width | 0.2812 in |
Outside Dia. Tolerance | +0/-.001mm |
Outside Diameter | 1 1/2 in |
Bore Diameter | 1 1/16 in |
Bore Diameter Tolerance | +/-0.007 mm |
Outside Diameter Tolerance | +0/-0.001 mm |
Outer Ring Width | 0.25 in |
Fillet Radius | 0.015 in |
Description
Radial Ball Bearing, Bearing Industry Number B541DDFS428, Bore Diameter 1 1/16 in, Closure Double Sealed, Outer Ring Width 0.25 in, Outside Diameter 1 1/2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, Bore Diameter Tolerance +/-0.007 mm, Dynamic Radial Load Capacity 5,000 lbf, Fillet Radius 0.015 in, Finish Cadmium Plated, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 26Q15R14 TIGEAR-2 REDUCER (26Q15R14 TIGEAR-2 REDUCER)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002-2NSE9 (6002-2NSE9)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX36)
- DDS Shaft Seal, 20 x 42 x 7 mm., Nitrile Rubber (204207TC)
- RBC Nice Ball Bearings (ER19)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6008A1)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- NSK NSK-6203VV, 6200 Series Single Row Deep Groove Ball Bearing, 6203VV (6203VV)
- BERLISS 15mm x 32mm x 9mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6002-2RS BERLISS)
- NSK NSK 6209CM, 6200 Series Single Row Deep Groove Ball Bearing (6209CM)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- Rbc Ball Bearings