Shop All Laundry Hampers
R&B Wire Products
Yellow Nylon Basket Liner for E, D and G Baskets
Mfr # 141Y
Zoro # G108330426
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Features Laundrable, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 141Y
- Zoro # G108330426
- Country of Origin United States
- Category Laundry Hampers
Details
Item | Basket Liner |
Color | Yellow |
Material | Nylon |
Features | Laundrable, Flame Retardant |
Description
These cover caps are made of flame-retardant 200 denier urethane-coated nylon and are built to last for years. The double-sewn seams provide maximum strength, and the covers are designed to fit E, D, and G, R&B Wire baskets. They also feature a shock-corded rim to ensure a snug fit and easy removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Filter Paper Bag W/ Seal 12 Pack, PK12 (90567)
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 5 gal. (4600-5)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Yellow, Plastic (41976)
- R&B WIRE PRODUCTS Replacement Blue Lid for 670/680/690 Series Hampers by R&B Wire™ (602B)
- R&B WIRE PRODUCTS X-Frame Foldable Collection Hamper, Black Powder Coating (698)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- R&B WIRE PRODUCTS R & B Wire 907 One Piece Rack Extender for 58 Rack (907)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- R&B WIRE PRODUCTS R&B Wire 670R Easy Access Portable Hamper Replacement Bag - Green (670RG)
- VORTEX 5 L Black Swing-Top Lid Wastebasket (VO152639)
- R&B Wire Products Laundry Hampers