Shop All Laundry Carts
R&B Wire Products
Wire Utility Cart with Single Pole Rack, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating
Mfr # 200F91/D7
Zoro # G9872972
product price: $224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Cubic Foot Capacity 5.6 cu ft
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
- Color Gray
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 200F91/D7
- Zoro # G9872972
- UPC # 843397108368
- Country of Origin United States
- Category Laundry Carts
Dimensions
Caster Size | 5 in |
Caster Dia. | 5 in |
Details
Cubic Foot Capacity | 5.6 cu ft |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Gray |
Caster Material | Polyurethane |
Bushel Capacity | 4.5 |
Features | Sealed Bearings and Corrosion Resistant, Single Pole Rack |
Caster Type | Non-Marking with Clean Wheel System™ Technology |
Material | Steel |
Item | Wire Laundry Cart,Single Pole Rack,4.5 B |
Cubic Yard Capacity | 0.20 cu yd |
Caster Configuration | (4) Swivel |
Description
Wire Laundry Cart,Single Pole Rack,4.5 B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Dispenser, Seat Cover, S/S For - Part# Bbkb-221 (BBKB-221)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- INNOVERA Compressed Air Duster Cleaner, 10 oz Can, PK2 (IVR10012)
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E/D7)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E58/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01641)
- R&B Wire Products Laundry Carts