Shop All Laundry Carts
R&B Wire Products
Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating
Mfr # 100E91/D7
Zoro # G9875124
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Cubic Foot Capacity 3.12 cu ft
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
- Color Gray
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 100E91/D7
- Zoro # G9875124
- UPC # 843397108221
- Country of Origin United States
- Category Laundry Carts
Dimensions
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Cubic Foot Capacity | 3.12 cu ft |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Gray |
Caster Material | Polyurethane |
Material | Steel |
Cubic Yard Capacity | 0.11 cu yd |
Features | Sealed Bearings and Corrosion Resistant, Single Pole Rack |
Caster Type | Non-Marking with Clean Wheel System™ Technology |
Caster Configuration | (4) Swivel |
Item | Wire Laundry Cart,Single Pole Rack,2.5 B |
Bushel Capacity | 2.5 |
Description
Wire Laundry Cart,Single Pole Rack,2.5 B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- SIMPLE GREEN Concentrate, Biodegradable, 32 oz, Trigger Spray Bottle (13033)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Large, 14 1/4 x 16 1/2 x 25, Dark Gray (1902465)
- CASCADES PRO Tuff-Job Premium Foodservice Towel, White/Blue, 13x24, 1/4 Fold, PK72 (W930)
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags (684W)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel (100E58/ANTI)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 6 Bushel (201H91/ANTI)
- NAMCO MANUFACTURING Maid Cart With Vinyl Bag (6035)
- R&B Wire Products Laundry Carts