Shop All Laundry Carts
R&B Wire Products
Wire Utility Cart with Handle, 2.5 Bushel, Chrome
Mfr # 100CECLCH
Zoro # G3775523
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.12 cu ft
- Load Capacity 600 lb
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 100CECLCH
- Zoro # G3775523
- UPC # 843397112327
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 40 in |
Overall Width | 22 in |
Overall Height | 38 in |
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Item - Laundry Carts | Rolling Wire Cart with Handle |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.12 cu ft |
Load Capacity | 600 lb |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Chrome |
Item | Laundry Cart |
Includes | Handle |
Caster Configuration | (4) Swivel |
Material | Steel |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Bushel Capacity | 2.5 |
Cubic Yard Capacity | 0.11 cu yd |
Caster Material | Polyurethane |
Features | Sealed Bearings and Corrosion Resistant |
Description
Rolling Wire Cart with Handle, Number of Compartments 1, Silver, Cubic Foot Capacity 3 cu ft, Load Capacity 600 lb, Laundry Container Material Steel Wire, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 5 in, Overall Length 40 in, Overall Width 22 in, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 33 Gal. 16 mic 33 in. x 40 in. Natural Can Liner, 250PK (REN13315)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- COMMERCIAL ZONE PRODUCTS 35 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755424)
- 30 SECONDS Outdoor Cleaner 1 Gal. Concentrate Algae, Mold & Mildew Stain Remover (1G30S)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 2.5 Bushel (100E91/ANTI)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E58/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847B)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- R&B Wire Products Laundry Carts