Shop All Laundry Carts
R&B Wire Products
Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating
Mfr # 200F56/D7
Zoro # G9878539
product price: $282.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- Cubic Foot Capacity 5.6 cu ft
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
- Color Gray
- Cubic Yard Capacity 0.20 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 200F56/D7
- Zoro # G9878539
- UPC # 843397108351
- Country of Origin United States
- Category Laundry Carts
Dimensions
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Cubic Foot Capacity | 5.6 cu ft |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Gray |
Cubic Yard Capacity | 0.20 cu yd |
Features | Sealed Bearings and Corrosion Resistant, Double Pole Rack |
Caster Material | Polyurethane |
Caster Configuration | (4) Swivel |
Material | Steel |
Caster Type | Non-Marking with Clean Wheel System™ Technology |
Item | Wire Laundry Cart,Double Pole Rack,4.5 B |
Bushel Capacity | 4.5 |
Description
Wire Laundry Cart,Double Pole Rack,4.5 B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GL245525)
- HOPKINS Mini BroomDust Pan (4B3208)
- GOJO HAND MEDIC Skin Conditioner, 685mL, Cartridge Refill for ADX-7 Dispenser, Fragrance Free, 4 Pack (8745-04)
- BIOONE 64 oz. Liquid Drain and Septic System Maintainer (B164)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B WIRE PRODUCTS R&B Wire Products Large Laundry Cart, 4.5 Bushel, Chrome (200CFC)
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags (684W)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- RUBBERMAID COMMERCIAL Collapsible XCart, Steel, 4 Bushel Cart, 20.33w x 24.1d x 34h, Bk/Slvr (1881749)
- R&B Wire Products Laundry Carts