Shop All Laundry Carts
R&B Wire Products
Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack
Mfr # 100CEC-2PK
Zoro # G0794517
product price: $349.99
/pk 2, $175.00/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cubic Foot Capacity 3.12 cu ft
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
- Color Chrome
- Cubic Yard Capacity 0.11 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 100CEC-2PK
- Zoro # G0794517
- UPC # 843397107330
- Country of Origin United States
- Category Laundry Carts
Dimensions
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Cubic Foot Capacity | 3.12 cu ft |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Chrome |
Cubic Yard Capacity | 0.11 cu yd |
Item | Chrome Wire Laundry Cart,2.5 Bushel,PK2 |
Features | Sealed Bearings and Corrosion Resistant |
Caster Material | Polyurethane |
Bushel Capacity | 2.5 |
Caster Configuration | (4) Swivel |
Caster Type | Non-Marking with Clean Wheel System™ Technology |
Material | Steel |
Description
Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Sorbents, 720 oz, Universal (614SS)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- PROTOCHEM LABORATORIES Concentrated Floor Cleaner Polisher And Floor Finish Renewer, 1 gal., EA1 (PC-181-1)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79329)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847B)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E/D7)
- R&B WIRE PRODUCTS R&B Wire Products Large Laundry Cart, 4.5 Bushel, Chrome (200CFC)
- R&B Wire Products Laundry Carts