Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity
Mfr # 466B
Zoro # G208330364
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 32 in
- Overall Width 21.5 in
- Color Blue
- Load Capacity 60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 466B
- Zoro # G208330364
- UPC # 843397107545
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 32 in |
Overall Width | 21.5 in |
Depth | 24 in |
Details
Color | Blue |
Load Capacity | 60 lbs |
Item | Vinyl Truck |
Volume Capacity | 6 Bushel |
Material Thickness | 18 oz vinyl |
Container Material | Vinyl |
Description
This elevated basket truck with a capacity of 6 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Ratcheting Winch, Spur, No Brake, 2500lb. (DL2500AB)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018570)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Vinyl Truck, Yellow, 29 in L, 22.5 in W, 27 in H, 3 Bushel Volume Capacity (463Y)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- R&B Wire Products Tilt & Cube Trucks