Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Navy
Mfr # 406SOBC/NVY
Zoro # G0730462
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27"
- Overall Length 32.5"
- Overall Width 22.5"
- Material Steel
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 406SOBC/NVY
- Zoro # G0730462
- UPC # 843397103745
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 27" |
Overall Length | 32.5" |
Overall Width | 22.5" |
Wheel Diameter | 3 in |
Details
Material | Steel |
Color | Navy |
Load Capacity | 600 lb |
Item | Bumper Truck,Vinyl,Navy,6 bu. |
Wheel Type | 3 in Casters |
Caster Type | Non-Marking |
Bushel Capacity | 6 |
Caster Material | Polyurethane |
Features | Sealed Bearings and Corrosion Resistant |
Frame Material | Steel; Steel |
Color - Hoppers and Cube Trucks | Navy |
Includes | Powder Coated Tubular Steel Base |
Caster Configuration | (4) Swivel |
Container Material | Flame Retardant Vinyl |
Container Material - Hoppers and Cube Trucks | Flame Retardant Vinyl; Flame Retardant Vinyl |
Liner Style | Permanent |
Description
Bumper Truck,Vinyl,Navy,6 bu.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 2600 lb. (EE30X4)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Canvas, 40 In.L (G16-CCW-PMA-3UNN)
- AMERICAN POWER PULL 1 Ton Cable Puller (18500)
- ZICO Wheel Chock, Al, 6 In. (AC-1)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- ZORO SELECT Material Handling Cart, Orange, Recycling (N1017261-ORANGE-RECYCLE)
- R&B Wire Products Tilt & Cube Trucks