Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Black
Mfr # 406SOBC/BLK
Zoro # G0731241
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27"
- Overall Length 32.5"
- Overall Width 22.5"
- Material Steel
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 406SOBC/BLK
- Zoro # G0731241
- UPC # 843397108245
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 27" |
Overall Length | 32.5" |
Overall Width | 22.5" |
Wheel Diameter | 3 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 600 lb |
Item | Bumper Truck,Vinyl,Black,6 bu. |
Wheel Type | 3 in Casters |
Bushel Capacity | 6 |
Caster Type | Non-Marking |
Container Material - Hoppers and Cube Trucks | Flame Retardant Vinyl; Flame Retardant Vinyl |
Caster Material | Polyurethane |
Color - Hoppers and Cube Trucks | Black |
Frame Material | Steel; Steel |
Container Material | Flame Retardant Vinyl |
Liner Style | Permanent |
Features | Sealed Bearings and Corrosion Resistant |
Caster Configuration | (4) Swivel |
Includes | Powder Coated Tubular Steel Base |
Description
Bumper Truck,Vinyl,Black,6 bu.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Extension Bar Set, 15 In. L, 1-1/4 In. W (SLABEI)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-TPRB)
- HAMILTON Plate Caster, Kingpinless Swivel, Ply, 6 in, 1200 lb, Gn (S-ZFHS-6DB)
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Steel Base, 8 Bushel, Blue (408SOC/BL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- R&B Wire Products Basket & Cube Trucks