Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 20 Bushel, Navy
Mfr # 420SOBC/NVY
Zoro # G3775429
product price: $532.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Overall Height 39 3/4 in
- Overall Length 50 1/2 in
- Overall Width 35 in
- Material Steel/Vinyl
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 420SOBC/NVY
- Zoro # G3775429
- UPC # 843397104209
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 3/4 in |
Overall Length | 50 1/2 in |
Overall Width | 35 in |
Wheel Diameter | 5 in |
Caster Dia. | 5" |
Container Height | 35 in |
Inside Height | 32 1/4 in |
Inside Length | 49 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 50 1/2 in x 39 in x 39 3/4 in |
Caster Wheel Width | 1 in |
Inside Width | 33 1/2 in |
Caster Mounting Height | 6 1/8 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 25 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Dark Blue, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 49 in, Inside Width 33 1/2 in, Inside Height 32 1/4 in, Overall Length 50 1/2 in, Overall Width 35 in, Overall Height 39 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/2 in. x 275 ft. White Double Braid Polyester Rope (403331)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (3TP93)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 10Ft. Lift (2256A)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 8 Bushel, Black (4608BLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Forest Green (414SOBC/FG)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 4 Bushel, White (464SOB/WHT)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600 lb. Cap, Blue (36FL23)
- R&B Wire Products Tilt & Cube Trucks