Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Gray
Mfr # 418SOBC/GRY
Zoro # G4326966
product price: $487.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/4 in
- Overall Length 46 in
- Overall Width 33 1/2 in
- Material Steel/Vinyl
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 418SOBC/GRY
- Zoro # G4326966
- UPC # 843397108535
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 1/4 in |
Overall Length | 46 in |
Overall Width | 33 1/2 in |
Wheel Diameter | 5 in |
Container Height | 32 in |
Caster Dia. | 5" |
Inside Width | 32 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 46 in x 34 1/2 in x 39 1/4 in |
Caster Mounting Height | 6 1/8 in |
Inside Height | 31 3/4 in |
Inside Length | 44 1/2 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 18 bu, Cubic Foot Capacity 22.4 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 44 1/2 in, Inside Width 32 in, Inside Height 31 3/4 in, Overall Length 46 in, Overall Width 33 1/2 in, Overall Height 39 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2601DTX3)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, White, 500'/Case (TWR116)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-300 .375 in. x 300 ft. Elastic Bungee Shock Cord in White and Black (SC-308-300)
- OZ LIFTING PRODUCTS 2 Ton Electric Chain w/10' of lift - 110V (OZ4000EC)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- RUBBERMAID COMMERCIAL Cube Truck, 5/8 cu. yd., 500 lb. Cap, Black (FG461600BLA)
- R&B Wire Products Tilt & Cube Trucks