Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue
Mfr # 416SOBC/BL
Zoro # G4327060
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$455.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 43 in
- Overall Width 31 3/4 in
- Material Steel/Vinyl
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 416SOBC/BL
- Zoro # G4327060
- UPC # 843397104056
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 43 in |
Overall Width | 31 3/4 in |
Wheel Diameter | 5 in |
Caster Dia. | 5" |
Container Height | 32 in |
Caster Wheel Dia. | 5 in |
Inside Length | 41 1/2 in |
Caster Wheel Width | 1 in |
Inside Width | 30 1/4 in |
Caster Mounting Height | 6 1/8 in |
Inside Height | 32 in |
Overall LxWxH | 43 in x 31 1/2 in x 39 1/2 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 41 1/2 in, Inside Width 30 1/4 in, Inside Height 32 in, Overall Length 43 in, Overall Width 31 3/4 in, Overall Height 39 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 60" (AFPBLP-2460-5PY)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE1802TFX16)
- STREN-FLEX Eye and Eye Twist Sling, 6inx3 ft., 9600lb (EET1-906P)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 6-1/2" w/1" Rise, 700 lb. capacity (THRESH1/TMER1)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray (410SOBC/GRY)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Blue (466PTB/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 4 Bushel, White (464SOB/WHT)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb Cap, Yellow (36FL18)
- R&B Wire Products Basket & Cube Trucks