Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige
Mfr # 416SOBC/BG
Zoro # G0731250
product price: $407.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Overall Height 39.5"
- Overall Length 43"
- Overall Width 31.75"
- Material Steel
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 416SOBC/BG
- Zoro # G0731250
- UPC # 843397104094
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39.5" |
Overall Length | 43" |
Overall Width | 31.75" |
Wheel Diameter | 5 in |
Details
Material | Steel |
Color | Beige |
Load Capacity | 800 lb |
Item | Bumper Truck,Vinyl,Beige,16 bu. |
Wheel Type | 5 in Casters |
Color - Hoppers and Cube Trucks | Beige |
Features | Sealed Bearings and Corrosion Resistant |
Includes | Powder Coated Tubular Steel Base |
Bushel Capacity | 16 |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Frame Material | Steel; Steel |
Container Material | Flame Retardant Vinyl |
Caster Configuration | (4) Swivel |
Liner Style | Permanent |
Caster Material | Polyurethane |
Container Material - Hoppers and Cube Trucks | Flame Retardant Vinyl; Flame Retardant Vinyl |
Description
Bumper Truck,Vinyl,Beige,16 bu.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Eye and Eye, 4 ft., 2600 lb. (2MJR2)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount (ICISS-1012-W)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- R&B Wire Products Tilt & Cube Trucks