Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Blue
Mfr # 414SOBC/BL
Zoro # G4327079
product price: $442.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 43 in
- Overall Width 31 3/4 in
- Material Steel/Vinyl
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 414SOBC/BL
- Zoro # G4327079
- UPC # 843397103998
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 43 in |
Overall Width | 31 3/4 in |
Wheel Diameter | 5 in |
Caster Dia. | 5" |
Container Height | 30 in |
Caster Mounting Height | 6 1/8 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 in |
Inside Height | 30 in |
Inside Width | 30 1/4 in |
Overall LxWxH | 43 in x 31 1/2 in x 37 1/2 in |
Inside Length | 41 1/2 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.4 cu ft, Cubic Yard Capacity 0.37 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 41 1/2 in, Inside Width 30 1/4 in, Inside Height 30 in, Overall Length 43 in, Overall Width 31 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103246-D3)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 2 ton GX Clamps, except RPC (6506021)
- SCHATZ BEARING Flanged Bearing (CBSF1.5X7/16)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray (410SOBC/GRY)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Blue (G08-BLX-PGA-4UNN)
- R&B Wire Products Basket & Cube Trucks