Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow
Mfr # 412SOBC/YEL
Zoro # G3775611
product price: $425.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 39 1/2 in
- Overall Width 29 1/2 in
- Material Steel/Vinyl
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 412SOBC/YEL
- Zoro # G3775611
- UPC # 843397103950
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 39 1/2 in |
Overall Width | 29 1/2 in |
Wheel Diameter | 5 in |
Caster Dia. | 4" |
Container Height | 31-1/2 in |
Inside Length | 38 in |
Caster Mounting Height | 6 1/8 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 in |
Inside Height | 29 in |
Inside Width | 28 in |
Overall LxWxH | 39 1/2 in x 28 in x 36 1/2 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 38 in, Inside Width 28 in, Inside Height 29 in, Overall Length 39 1/2 in, Overall Width 29 1/2 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- KINGCHAIN 50 ft. Black Open Oval Decorative Chain (536521)
- PEERLESS CHAIN 2"X 30' SWR INLINE W/FLAT HOOK, CC2630 (CC2630)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- R&B Wire Products Basket & Cube Trucks