Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray
Mfr # 410SOBC/GRY
Zoro # G4327009
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 38 in
- Overall Width 26 1/2 in
- Material Steel/Vinyl
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 410SOBC/GRY
- Zoro # G4327009
- UPC # 843397108498
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 32 in |
Overall Length | 38 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 5 in |
Caster Dia. | 4" |
Container Height | 26 in |
Overall LxWxH | 38 in x 26 1/2 in x 32 in |
Caster Wheel Width | 1 in |
Inside Height | 25 1/2 in |
Inside Length | 36 1/2 in |
Inside Width | 25 in |
Caster Mounting Height | 6 1/8 in |
Caster Wheel Dia. | 4 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 36 1/2 in, Inside Width 25 in, Inside Height 25 1/2 in, Overall Length 38 in, Overall Width 26 1/2 in, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Steel Pallet Jack, 5500 lbs. Capacity (490Z07)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS971242)
- ZORO SELECT 1/2 in. Stem Diameter Stem Caster, 300 lbs. (413X08)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Vinyl Truck, Yellow, 29 in L, 22.5 in W, 27 in H, 3 Bushel Volume Capacity (463Y)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Blue (466PTB/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- ZORO SELECT Cube Truck, 1 cu. yd., 500 lb. Cap, Black (36FK94)
- R&B Wire Products Tilt & Cube Trucks