Shop All Basket & Cube Trucks
R&B Wire Products
Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green
Mfr # 410SOBC/FG
Zoro # G3775447
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 38 in
- Overall Width 26 1/2 in
- Material Steel/Vinyl
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 410SOBC/FG
- Zoro # G3775447
- UPC # 843397103882
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 32 in |
Overall Length | 38 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 5 in |
Caster Dia. | 4" |
Container Height | 28 in |
Overall LxWxH | 38 in x 26 1/2 in x 32 in |
Inside Length | 36 1/2 in |
Caster Wheel Dia. | 4 in |
Inside Width | 25 in |
Inside Height | 25 1/2 in |
Caster Wheel Width | 1 in |
Caster Mounting Height | 6 1/8 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Green, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 36 1/2 in, Inside Width 25 in, Inside Height 25 1/2 in, Overall Length 38 in, Overall Width 26 1/2 in, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 440 lb. Ld Rating, Swivel (LK-ALEV 100K-14-SG)
- COFFING HOISTS Coffing Latch Kit (10A)
- APACHE Apache 98108475 1 in. x 10 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185567)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019772)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray (410SOBC/GRY)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- ZORO SELECT Material Handling Cart, Red, Trash Only (N1017261-RED-TRASH)
- R&B Wire Products Basket & Cube Trucks