Shop All Utility Carts
R&B Wire Products
Utility Cart, Steel, 3 Shelves, 250 lb Per Shelf
Mfr # UC2436
Zoro # G0730900
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42"
- Overall Length 36"
- Overall Width 24"
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # UC2436
- Zoro # G0730900
- UPC # 843397105800
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 42" |
Overall Length | 36" |
Overall Width | 24" |
Wheel Diameter | 5 in |
Details
Material | Steel |
Color | Chrome |
Load Capacity | 250 lb Per Shelf |
Item | Utility Cart |
Wheel Type | 5 in Casters |
Number of Shelves | 3 |
Finish | Chrome plated |
Caster Type | (2) Locking |
Utility Cart Shelf Style | Wire |
Electrical Included | No |
Utility Cart Item | Triple Shelf Utility Cart |
Assembled/Unassembled | Unassembled |
Features | Corrosion Resistant |
Description
Utility Cart,Triple Shelf,Chrome-Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Hammer Lock Connector, 5/16in Chain, G100 (SCS-516HHL)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- ROADPRO Poly Rope, Bright Orange, 3/8x50ft. (RP890006RNG)
- LOOS Fork End, 304 SS, Cable Size 3/16 (MS20667-6)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 40 lb (500)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 25 lb (501)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- R&B Wire Products Utility & Storage Carts