Shop All Utility Carts
R&B Wire Products
Utility Cart, Steel, 2 Shelves, 25 lb
Mfr # 501
Zoro # G0731628
original price:
$281.88
4% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Length 23.5"
- Overall Width 17"
- Material Steel
- Load Capacity 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 501
- Zoro # G0731628
- UPC # 843397105695
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Length | 23.5" |
Overall Width | 17" |
Shelf Length | 23-1/2 in |
Shelf Width | 17" |
Details
Material | Steel |
Load Capacity | 25 lb |
Item | Utility Cart |
Wheel Type | 5 in Casters |
Number of Shelves | 2 |
Finish | Chrome plated |
Assembled/Unassembled | Unassembled |
Electrical Included | No |
Utility Cart Item | Standard Utility Cart |
Frame Material | Steel |
Features | Corrosion Resistant |
Description
Utility Cart,Dual Basket,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 40 lb (500)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- SIMPLAY3 Easy Haul Flat Bed Cart (416030-01)
- R&B Wire Products Utility Carts