Shop All Laundry Carts
R&B Wire Products
Triple "Leakproof" Hamper with Foot Pedal, Three White Bags
Mfr # 686W
Zoro # G8135321
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Compartments 3
- Cubic Foot Capacity 10.5 cu ft
- Load Capacity 90 lb
- Laundry Cart Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 686W
- Zoro # G8135321
- UPC # 843397112464
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 55 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Dia. | 4 in |
Caster Size | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Item - Laundry Carts | Sorting Hamper Cart |
Number of Compartments | 3 |
Cubic Foot Capacity | 10.5 cu ft |
Load Capacity | 90 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | White |
Volume Capacity | 10.5 cu. ft. |
Item | Sorting Hamper Cart |
Caster Type | (4) Swivel |
Material | Steel |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Includes | Foot Pedal and Bag |
Description
Sorting Hamper Cart, Number of Compartments 3, White, Cubic Foot Capacity 10.5 cu ft, Load Capacity 90 lb, Laundry Container Material Flame Retardant Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 55 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC Citrus Scent Glass and Mirror Cleaner 28 oz Spray (3073)
- ALLPOINTS Dispenser, Soap , 16 Oz, 4"Spt (1411026)
- SANITAIRE Vacuum Cleaner Belt, PK2 (2778)
- SORBO Natural Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (1500-S)
- R&B WIRE PRODUCTS R&B Wire Products Large Laundry Cart, 4.5 Bushel, Chrome (200CFC)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747B)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 2.5 Bushel (100E91/ANTI)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Mesh (G06-KKX-XMA-3ONN)
- R&B Wire Products Laundry Carts