Shop All Laundry Carts
R&B Wire Products
Triple "Leakproof" Hamper with Foot Pedal, No Bags
Mfr # 686NB
Zoro # G7902815
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Cubic Foot Capacity 10.5 cu ft
- Load Capacity 90 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 686NB
- Zoro # G7902815
- UPC # 843397105473
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 55 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Dia. | 4 in |
Caster Size | 4" |
Details
Item - Laundry Carts | Sorting Hamper Cart |
Number of Compartments | 3 |
Cubic Foot Capacity | 10.5 cu ft |
Load Capacity | 90 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | Gray |
Caster Type | (4) Swivel |
Material | Steel |
Includes | Foot Pedal |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Volume Capacity | 10.5 cu. ft. |
Item | Sorting Hamper Cart |
Description
Sorting Hamper Cart, Number of Compartments 3, Gray, Cubic Foot Capacity 10.5 cu ft, Load Capacity 90 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 55 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARCHER Karcher Replacement HEPA Filter For Karcher CVU 30/1, CVU 36/1 & CVU 46/1 (8.639-454.0)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- PURELL Towels & Wipes, White, 1 Wipes, Fragrance-Free, 6 PK (9341-06)
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating (200F/D7)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B Wire Products Laundry Carts