Shop All Laundry Carts
R&B Wire Products
Triple "Easy Access" Hamper with Foot Pedal, No Bag
Mfr # 676NB
Zoro # G7859126
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Cubic Foot Capacity 10.5 cu ft
- Load Capacity 90 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 676NB
- Zoro # G7859126
- UPC # 843397105435
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 55 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Size | 4" |
Caster Dia. | 4 in |
Details
Item - Laundry Carts | Sorting Hamper Cart |
Number of Compartments | 3 |
Cubic Foot Capacity | 10.5 cu ft |
Load Capacity | 90 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | Gray |
Item | Sorting Hamper Cart |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Caster Type | (4) Swivel |
Material | Steel |
Includes | Foot Pedal |
Volume Capacity | 10.5 cu. ft. |
Description
Sorting Hamper Cart, Number of Compartments 3, Gray, Cubic Foot Capacity 10.5 cu ft, Load Capacity 90 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 55 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Tank Brush- Medium, Yellow (70396)
- PULEX Complete Technolite Squeegee 18 Inch (IMPU70078, SUPP70161)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with Quiet Closure Lid, Stainless Steel (669SS)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 6 Bushel (201H91/ANTI)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- HONEY-CAN-DO Laundry Sorter, 4-Compartment (SRT-01682)
- R&B Wire Products Laundry Carts