Shop All Laundry Carts
R&B Wire Products
Triangular Collection Hamper with Quiet Closure Lid
Mfr # 669
Zoro # G7926466
original price:
$397.76
11% off
new price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.5 cu ft
- Load Capacity 30 lb
- Laundry Cart Frame Material Powder Coated Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 669
- Zoro # G7926466
- UPC # 843397105343
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 21 in |
Overall Width | 21 in |
Overall Height | 32 in |
Caster Dia. | 3 in |
Caster Size | 3 in |
Details
Item - Laundry Carts | Quiet Closure Triangular Hamper |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.5 cu ft |
Load Capacity | 30 lb |
Laundry Cart Frame Material | Powder Coated Steel |
Laundry Container Material | Steel |
Color | Gray |
Caster Type | (3) Swivel |
Volume Capacity | 3.5 cu. ft. |
Caster Configuration | (2) Swivel, (1) Swivel with Brake |
Material | Steel |
Item | Hamper Cart |
Features | Quiet Closure Lid System and Corrosion Resistant |
Caster Material | Polyurethane |
Description
Quiet Closure Triangular Hamper, Number of Compartments 1, Gray, Cubic Foot Capacity 3.5 cu ft, Load Capacity 30 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (3) Swivel, Caster Dia. 3 in, Overall Length 21 in, Overall Width 21 in, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Amber (PC-133BSO-1)
- PROTOCHEM LABORATORIES Concentrated Wood Floor Cleaner And Degreaser, 1 gal., EA1 (PC-22WFC-1)
- GLOBAL INDUSTRIAL Trigger Spray Bottle, 12 PK (641550)
- NOBLES Drain Hose Assembly (1011167)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 6 Bushel (201H91/ANTI)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel (100E58/ANTI)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747B)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- R&B Wire Products Laundry Carts