Shop All Privacy Screens
R&B Wire Products
Three Panel Stationary Privacy Screen with Antimicrobial Mauve Vinyl Panels
Mfr # PSS-3/AML/M
Zoro # G3895501
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Width 81 in
- Material Steel, Vinyl
- Color Mauve
- Screen Color Mauve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3/AML/M
- Zoro # G3895501
- UPC # 843397107101
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Height | 67 in |
Overall Width | 81 in |
Base Width | 27 in |
Panel Width | 27 in |
Base Length | 27 in |
Panel Height | 55 in |
Details
Item | Privacy Screen |
Material | Steel, Vinyl |
Color | Mauve |
Screen Color | Mauve |
Frame Color | White |
Frame Material | Powder Coated Steel |
Screen Material | Flame Retardant Antimicrobial Vinyl |
Number of Panels | 3 |
Includes | (4) Crutch Tips |
Features | Corrosion Resistant |
Description
Privacy Screen, Number of Panels 3, Screen Color Mauve, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 67 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11172 BK)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 100/Box (H175)
- SHARPS COMPLIANCE Sharps Disposal By Mail, 1/4 Gal., Hinged (SW1Q129012)
- PRIMO Gray Wheelchair Street Tire (37-540)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream (PST/AML/C)
- OMNIMED 3 Section Economy Privacy Screen with Fabric Panels, Norway (153093-35)
- R&B Wire Products Privacy Screens